Menu Search
Multi-Purpose Lubricants Anti-Seize Lubricant 16 oz Bottle w/Brush
STA-LUBE #SL35913

Anti-Seize Lubricant 16 oz Bottle w/Brush

SKU # 07221335913
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Lubricant Type: Anti-Seize Lubricant
Lubricant Base: Nickel Non-Drying
Flash Point: 430 degF
Package Size: 16 oz
Package Type: Bottle w/Brush

Additional Info: Temp Rating: -65 to 2400degF, Application: Ferrous, Non-Ferrous Metals