LPS LABORATORIES #02516

Moisture Displacing Lube 11 oz Aerosol Can

SKU: 07882702516
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Lubricant Type: Moisture Displacing Lube
Lubricant Base: Dry Moly
Package Size: 11 oz
Package Type: Aerosol Can
Manufacturer Series: Force 842
Description
Multi-Purpose Lubricants: Lubricant Type - Moisture Displacing Lube; Lubricant Base - Dry Moly; Package Size - 11 oz; Package Type - Aerosol Can; Additional Information - Assembly and break-in lubricant. Fortified with molybdenum disulfide. Povides a quick drying, thin film.; Manufacturer Series - Force 842
Additional Info: Assembly and break-in lubricant. Fortified with molybdenum disulfide. Povides a quick drying, thin film.