You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LPS LABORATORIES #00216

Moisture Displacing Lube 11 oz Aerosol Can

SKU # 07882700216 Manufacturer Series: LPS 2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Lubricant Type: Moisture Displacing Lube
Lubricant Base: Petroleum
Flash Point: 175 degF
Package Size: 11 oz.
Package Type: Aerosol Can

Additional Info: Non-drying, Oily film. No Chlorinated solvents or silicones