Menu Search
Multi-Purpose Lubricants Moisture Displacing Lube 11 oz. Aerosol Can
LPS LABORATORIES #00116

Moisture Displacing Lube 11 oz. Aerosol Can

SKU # 07882700116 Manufacturer Series: LPS 1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Lubricant Type: Moisture Displacing Lube
Lubricant Base: Petroleum
Flash Point: 175 deg. F
Package Size: 11 oz.
Package Type: Aerosol Can

Multi-Purpose Lubricants: Lubricant Type - Moisture Displacing Lube; Lubricant Base - Petroleum; Flash Point - 175 deg. F; Package Size - 11 oz.; Package Type - Aerosol Can; Additional Information - Greaseless lubricant provides a dry, thin film, contains no chlorinated solvents; Manufacturer Series - LPS 1

Additional Info: Greaseless lubricant provides a dry, thin film, contains no chlorinated solvents