Menu Search
Multi-Purpose Lubricants Anti-Seize Lubricant 12 oz Aerosol

LOCTITE #1852753

Anti-Seize Lubricant 12 oz Aerosol

SKU #07934000470
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Lubricant Type: Anti-Seize Lubricant
Lubricant Base: Nickel
Flash Point: 2400 deg F
Package Size: 12 oz
Package Type: Aerosol

Multi-Purpose Lubricants: Lubricant Type - Anti-Seize Lubricant; Lubricant Base - Nickel ; Flash Point - 2400 deg F; Package Size - 12 oz; Package Type - Aerosol; Additional Information - Color: Silver

Additional Info: Color: Silver