Menu Search
Multi-Purpose Lubricants Penetrating Lubricant 5 oz Aerosol Can

KEARNEY #19229-1

Penetrating Lubricant 5 oz Aerosol Can

SKU #78154492109
Manufacturer Series: Rust Cutter
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Lubricant Type: Penetrating Lubricant
Package Size: 5 oz
Package Type: Aerosol Can

Multi-Purpose Lubricants: Lubricant Type - Penetrating Lubricant; Package Size - 5 oz; Package Type - Aerosol Can; Additional Information - Solvent Loosens Rusted or Corroded Fasteners. Contains no Fluorocarbons; Manufacturer Series - Rust Cutter

Additional Info: Solvent Loosens Rusted or Corroded Fasteners. Contains no Fluorocarbons