BOSTIK INC #NSBT-16

Anti-Seize Compound, Copper Base, 1 lb, Brush Top Can

SKU: 74722470040
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Lubricant Type: Anti-Seize Compound
Lubricant Base: Copper
Flash Point: Greater Than 475 deg F
Package Size: 1 lb
Package Type: Brush Top Can
Description
Never-Seez pure nickel special is a superior, high temperature anti-seize and extreme pressure lubricant containing flake particles of pure nickel, graphite and other additives in a special grease carrier found to enhance anti-seize performance. Recommended for use when applications prohibit the presence of copper, especially when resistance to corrosive acidic and caustic solutions is required.