Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
JOHNSON WAX PROFESSIONAL #95891789

Power Cleaner, 32 oz. Spray Bottle

SKU # 80717452811
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Cleaner
Task Application: Eliminates Grease, Petroleum and Food Soils
Used On: Bathrooms, Floors, Hospitals, Kitchens and Walls
Container Size: 32 oz.
Container Type: Spray Bottle
Containers/​Case: 12/Case
Color: Red
Scent: Fresh Pine
Listing: NSF C1, Kosher