You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEAKTITE CORP #2GL-2GLD

Pail and Lid, 2 Gal, Plastic, White, Lid Included

SKU # 08430598982
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pail and Lid
Material Type: Plastic
Color: White
Capacity: 2 gal.
Lid: Lid Included
Size: Dia.xH: 9.25 x 8.23 in.

LEAKTITE 2GL-2GLD BUCKET & LID 2GAL