You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEAKTITE CORP #1GL

Pail White Plastic 1 gal.

SKU # 08430598989
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pail
Material Type: Plastic
Color: White
Capacity: 1 gal.
Lid: Included
Handle: Included
Size: HxDia.: 7.38 x 7.5 in.