You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEAKTITE CORP #5GL

Pail, Plastic, White, 5 Gal, 11.75 in. Dia x 14.50 in. H

SKU # 08430598988
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pail
Material Type: Plastic
Color: White
Capacity: 5 gal.
Size: Dia.xH: 11.75 x 14.5 in.

LEAKTITE 5GL 5 GAL PLASTIC PAIL