Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
LEAKTITE CORP #3GL

Pail, 3.5 Gal, Plastic, White, 11.75 in. Dia x 10.88 in. H, Lid included

SKU # 08430598992
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pail
Material Type: Plastic
Color: White
Capacity: 3.5 gal.
Lid: Included
Handle: Included
Size: HxDia.: 10.88 x 11.75 in.