You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEAKTITE CORP #1092675

Pail, 2 gal, Plastic, White

SKU # 08430598987
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pail
Material Type: Plastic
Color: White
Capacity: 2 gal.
Size: 9.25 in. Dia (Top) x 8.13 in. Dia (Bottom) x 9.50 in. High

LEAKTITE 1092675 PAIL 2 GAL WHITE