SQUARE D COMPANY #9001KXRC136

Operator, Pushbutton, NEMA 4/4X/13, 22.5 mm Square

SKU: 78590101742
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Square Operator with Buttons
Size: 22.5mm
NEMA: 4,4X,13
Number of Buttons: 2
Button Style: Flush
Operation: Momentary
Lamp Power Source: Non-Illuminated
Color: Top - Green, Bottom - Red
Manufacturer Series: Class 9001 Type KX
Description
Multi-Function Pushbutton Operators: Type - Square Operator w/Buttons; Size - 22.5 mm; NEMA - 4,4X,13; Number of Buttons - 2; Button Style - Flush; Operation - Momentary; Lamp Power Source - Non-Illuminated; Color - Top - Green, Bottom - Red; Additional Information - Contacts: 1NO 1NC. Buttons markings: top Start, bottom Stop; Manufacturer Series - Class 9001 Type KX
Additional Info: Contacts: 1NO 1NC. Buttons markings: top Start, bottom Stop