Menu Search
Multi-Function Pushbutton Operators Square Operator w/o Button 30.5 mm 2 Button

EATON #E30AD

Square Operator w/o Button 30.5 mm 2 Button

SKU #78211321405
Manufacturer Series: E30
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Square Operator w/o Button
Size: 30.5mm
NEMA: 3R, 4
Number of Buttons: 2
Button Style: B
Operation: Maintained
Color: Not Applicable

Multi-Function Pushbutton Operators: Type - Square Operator w/o Button; Size - 30.5 mm; NEMA - 3R, 4; Number of Buttons - 2; Button Style - B; Operation - Maintained; Color - Not Applicable; Additional Information - Mechanical Interlock; Manufacturer Series - E30

Additional Info: Mechanical Interlock