The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EATON #E30AL

Square Operator w/Off Bar w/o Button 30.5 mm 2 Button

SKU # 78211321412 Manufacturer Series: E30
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Operator w/Off Bar w/o Button
Size: 30.5mm
NEMA: 3R, 4
Number of Buttons: 2
Button Style: (1)C (1)B
Operation: Top - Maintained, Bottom - Momentary
Color: Not Applicable

Multi-Function Pushbutton Operators: Type - Square Operator w/Off Bar w/o Button; Size - 30.5 mm; NEMA - 3R, 4; Number of Buttons - 2; Button Style - (1)C (1)B; Operation - Top - Maintained, Bottom - Momentary; Color - Not Applicable; Additional Information - Off bar is for top button only.; Manufacturer Series - E30

Additional Info: Off bar is for top button only.