Menu Search
Multi-Function Pushbutton Operators Square Operator w/Buttons 30.5 mm

EATON #E22YED316-1

Square Operator w/Buttons 30.5 mm

SKU #78668522381
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Square Operator with Buttons
Size: 30.5mm

Multi-Function Pushbutton Operators: Type - Square Operator w/Buttons; Size - 30.5 mm; Additional Information - Demo Case, Legend: E-STOP, Dimension: 28.00 in. x 17.50 in. x 6.00 in.; Manufacturer Series - E34

Additional Info: Demo Case, Legend: E-STOP, Dimension: 28.00 in. x 17.50 in. x 6.00 in.