Menu Search
EATON #E30AN

Square Operator w/2-Off Bars w/o Button 30.5 mm 2 Button

SKU # 78211321414 Manufacturer Series: E30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Operator with 2-Off Bars without Button
Size: 30.5mm
NEMA: 3R, 4
Number of Buttons: 2
Button Style: C
Operation: Maintained
Color: Not Applicable

Multi-Function Pushbutton Operators: Type - Square Operator w/2-Off Bars w/o Button; Size - 30.5 mm; NEMA - 3R, 4; Number of Buttons - 2; Button Style - C; Operation - Maintained; Color - Not Applicable; Additional Information - Individual button release; Manufacturer Series - E30

Additional Info: Individual button release