EATON #E30KK14STAMP

Lens, Pushbutton Operator, Red/Blue

SKU: 78211472983
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Operator Lens
Size: 30.5mm Square
NEMA: 3, 3R, 4, 4X, 12, 13
Lens Style: K, Pair
Legend: Blank
Color: Red, Blue
Material: Molded Acetal Resin
Manufacturer Series: E30
Description
Multi-Function Pushbutton Operator Lenses: Type - Pushbutton Operator Lens ; Size - 30.5 mm Square; NEMA - 3,3R,4,4X,12,13; Lens Style - K, Pair; Legend - Blank; Color - Red, Blue; Material - Molded Acetal Resin; Additional Information - Letter Size: 1/8 in. H, Non Standard Marking, Sold in Pairs Only, Mounting Position: Red Left Side, Blue Right Side; Manufacturer Series - E30
Additional Info: Letter Size: 1/8 in. H, Non Standard Marking, Sold in Pairs Only, Mounting Position: Red Left Side, Blue Right Side