Lens, Pushbutton Operator, Legend: READY

SKU: 78211318461
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Operator Lens
Size: 30.5mm Square
NEMA: 3, 3R, 4, 4X, 12, 13
Lens Style: G
Legend: READY
Color: Green
Material: Molded Acetal Resin
Manufacturer Series: E30
Multi-Function Pushbutton Operator Lenses: Type - Pushbutton Operator Lens ; Size - 30.5 mm Square; NEMA - 3,3R,4,4X,12,13; Lens Style - G; Legend - READY; Color - Green; Material - Molded Acetal Resin; Additional Information - Letter Size: 3/16 in. H, With Standard Marking; Manufacturer Series - E30
Additional Info: Letter Size: 3/16 in. H, With Standard Marking