EATON #E30KJ22

Lens, Pushbutton Operator, Legend: OFF

SKU: 78211321800
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Operator Lens
Size: 30.5mm Square
NEMA: 3, 3R, 4, 4X, 12, 13
Lens Style: J
Legend: OFF
Color: Green
Material: Molded Acetal Resin
Manufacturer Series: E30
Description
Multi-Function Pushbutton Operator Lenses: Type - Pushbutton Operator Lens ; Size - 30.5 mm Square; NEMA - 3,3R,4,4X,12,13; Lens Style - J; Legend - OFF; Color - Green; Material - Molded Acetal Resin; Additional Information - Letter Size: 1/8 in. H, With Standard Marking; Manufacturer Series - E30
Additional Info: Letter Size: 1/8 in. H, With Standard Marking