Menu Search
Multi-Function Pushbutton Operator Lenses Lens, Pushbutton Operator, Clear/White

EATON #E30KK56STD

Lens, Pushbutton Operator, Clear/White

SKU #78211473038
Manufacturer Series: E30
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Operator Lens
Size: 30.5mm Square
NEMA: 3, 3R, 4, 4X, 12, 13
Lens Style: K, Pair
Legend: Blank
Color: Clear, White
Material: Molded Acetal Resin

Additional Info: Letter Size: 1/8 in. H, Sold in Pairs Only, Mounting Position: Clear Left Side, White Right Side