Menu Search

ABB #KA1-8095

Modular Lens, 0.19 in. H x 0.94 in. W x 0.94 in. D, White

SKU: 66201926585
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Modular Lens
Size: HxWxD: 0.19 x 0.94 x 0.94 in.
Color: White
Description
ABB KA1-8095 WHT PB EXTD BUTTON
Additional Info: Non-illuminated, Actuator Type: Extended