Operator, Pushbutton, NEMA 3/3R/4/4X/12/13, White

SKU: 78211321602
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton
Size: 30.5mm Square
NEMA: 3, 3R, 4, 4X, 12, 13
Button Style: B, Extended
Legend: Blank
Color: White
Material: Molded Acetal Resin
Manufacturer Series: E30
Multi-Function Pushbutton Operator Buttons: Type - Pushbutton; Size - 30.5 mm Square; NEMA - 3, 3R, 4, 4X, 12, 13; Button Style - B, Extended; Legend - Blank; Color - White; Material - Molded Acetal Resin; Additional Information - Letter Size: 3/16 in. H, With Standard Marking; Manufacturer Series - E30
Additional Info: Letter Size: 3/16 in. H, With Standard Marking