Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Operator, Pushbutton, NEMA 3/3R/4/4X/12/13, Green

SKU: 78211472692
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton
Size: 30.5mm Square
NEMA: 3, 3R, 4, 4X, 12, 13
Button Style: D, Extended
Legend: Blank
Color: Green
Material: Molded Acetal Resin
Manufacturer Series: E30
Multi-Function Pushbutton Operator Buttons: Type - Pushbutton; Size - 30.5 mm Square; NEMA - 3, 3R, 4, 4X, 12, 13; Button Style - D, Extended; Legend - Blank; Color - Green; Material - Molded Acetal Resin; Additional Information - Letter Size: 1/8 in. H, Non-Standard Marking; Manufacturer Series - E30
Additional Info: Letter Size: 1/8 in. H, Non-Standard Marking