Menu Search
Multi-Function Pushbutton Operator Buttons Operator, Pushbutton, NEMA 3/3R/4/4X/12/13, Green
EATON #E30KA330

Operator, Pushbutton, NEMA 3/3R/4/4X/12/13, Green

SKU # 78211346489 Manufacturer Series: E30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton
Size: 30.5mm Square
NEMA: 3, 3R, 4, 4X, 12, 13
Button Style: A, Extended
Legend: START
Color: Green
Material: Molded Acetal Resin

Multi-Function Pushbutton Operator Buttons: Type - Pushbutton; Size - 30.5 mm Square; NEMA - 3, 3R, 4, 4X, 12, 13; Button Style - A, Extended; Legend - START; Color - Green; Material - Molded Acetal Resin; Additional Information - Letter Size: 3/16 in. H, With Standard Marking; Manufacturer Series - E30

Additional Info: Letter Size: 3/16 in. H, With Standard Marking