Menu Search
Multi-Function Pushbutton Operator Buttons Operator, Pushbutton, NEMA 3/3R/4/4X/12/13, Black
EATON #E30KD100STAMP

Operator, Pushbutton, NEMA 3/3R/4/4X/12/13, Black

SKU # 78211472688 Manufacturer Series: E30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton
Size: 30.5mm Square
NEMA: 3, 3R, 4, 4X, 12, 13
Button Style: D, Extended
Legend: Blank
Color: Black
Material: Molded Acetal Resin

Additional Info: Letter Size: 1/8 in. H, Non-Standard Marking