Menu Search
Multi-Function Pushbutton Operator Buttons Operator, Pushbutton, NEMA 3/3R/4/4X/12/13, Black
EATON #E30KC100STAMP

Operator, Pushbutton, NEMA 3/3R/4/4X/12/13, Black

SKU # 78211472652 Manufacturer Series: E30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton
Size: 30.5mm Square
NEMA: 4,4X,13
Button Style: C, Extended
Legend: Blank
Color: Black