Operator, Pushbutton, Legend: Slow

SKU: 78211321591
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton
Size: 30.5mm Square
NEMA: 4,4X,13
Button Style: B, Extended
Legend: Slow
Color: Black
Manufacturer Series: E30
Multi-Function Pushbutton Operator Buttons: Type - Pushbutton; Size - 30.5 mm Square; NEMA - 4,4X,13; Button Style - B, Extended; Legend - Slow; Color - Black; Additional Information - NEMA 3, 3R, 4, 4X, 12, 13; Manufacturer Series - E30
Additional Info: NEMA 3, 3R, 4, 4X, 12, 13