Operator, Pushbutton, Legend: On

SKU: 78211321566
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton
Size: 30.5mm Square
NEMA: 3R, 4
Button Style: B, Extended
Legend: On
Color: Black
Manufacturer Series: E30
Multi-Function Pushbutton Operator Buttons: Type - Pushbutton; Size - 30.5 mm Square; NEMA - 3R, 4; Button Style - B, Extended; Legend - On; Color - Black; Manufacturer Series - E30