SQUARE D COMPANY #9001KXPC131

Pilot Light, NEMA 3R/4, 30.5 mm, Without Lens

SKU: 78590152729
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Square Indicating Light w/Lens
Size: 30.5mm
NEMA: 3R, 4
Number of Lights: 4
Light Power Source: Transformer, 120VAC
Lamp Type: Incandescent
Manufacturer Series: 9001KX
Description
Multi-Function Pushbutton Light Units: Type - Square Indicating Light w/Lens; Size - 30.5 mm; NEMA - 3R, 4; Number of Lights - 4; Light Power Source - Transformer, 120VAC; Lamp Type - Incandescent; Additional Information - Lens Colors: White, Blue, Green, Red.; Manufacturer Series - 9001KX
Additional Info: Lens Colors: White, Blue, Green, Red.