Menu Search

EATON #E30BM

Square Indicating Light w/o Lens 30.5 mm

SKU: 78211321426
Manufacturer Series: E30
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Square Indicating Light w/o Lens
Size: 30.5mm
NEMA: 3R, 4
Number of Lights: 1
Lens Style: F
Light Power Source: Full Voltage, 120VAC/DC
Lamp Type: Incandescent
Lamp Number: 120PSB
Description
Multi-Function Pushbutton Light Units: Type - Square Indicating Light w/o Lens; Size - 30.5 mm; NEMA - 3R, 4; Number of Lights - 1; Lens Style - F; Light Power Source - Full Voltage, 120VAC/DC; Lamp Type - Incandescent; Lamp Number - 120PSB; Additional Information - Lens not included; Manufacturer Series - E30
Additional Info: Lens not included