Menu Search
EATON #42-2664A

Square Indicating Light w/o Lens 30.5 mm

SKU # 78211366389 Manufacturer Series: E30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Square Indicating Light w/o Lens
Size: 30.5mm
NEMA: 3R, 4
Number of Lights: 2
Light Power Source: Transformer, 120VAC

Multi-Function Pushbutton Light Units: Type - Square Indicating Light w/o Lens; Size - 30.5 mm; NEMA - 3R, 4; Number of Lights - 2; Light Power Source - Transformer, 120VAC; Additional Information - Lens and Lamp Not Included, Operating Temperature: -20 to 150 deg F; Manufacturer Series - E30

Additional Info: Lens and Lamp Not Included, Operating Temperature: -20 to 150 deg F