Menu Search
Search
EATON #E30BF

Square Indicating Light 30.5 mm

SKU # 78211332458 Manufacturer Series: E30
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Indicating Light
Size: 30.5mm
NEMA: 3, 3R, 3S, 4, 12, 13
Number of Lights: 1
Lens Style: F
Light Power Source: Full Voltage, 6VAC/DC
Lamp Type: Incandescent
Lamp Number: 6PSB

Multi-Function Pushbutton Light Units: Type - Square Indicating Light; Size - 30.5 mm; NEMA - 3, 3R, 3S, 4, 12, 13; Number of Lights - 1; Lens Style - F; Light Power Source - Full Voltage, 6VAC/DC; Lamp Type - Incandescent; Lamp Number - 6PSB; Additional Information - Lens not included; Manufacturer Series - E30

Additional Info: Lens not included