EATON #E30KLB3

Standard Block 1-NO 1-NC 30.5 mm Square

SKU: 78211321827
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard Block
Size: 30.5mm Square
Contact Material: Sliver
Block Material: Phenolic
Contacts: 1-NO 1-NC
Terminal Type: Quick Connect
Manufacturer Series: E30
Description
Multi-Function Pushbutton Contact Blocks: Type - Standard Block; Size - 30.5 mm Square; Contact Material - Sliver; Block Material - Phenolic; Contacts - 1-NO 1-NC; Terminal Type - Quick Connect; Additional Information - Enclosure: NEMA 3, 3R, 4, 12, 13, Contact Rating: 10A 600VAC, 10A 250VDC; Manufacturer Series - E30
Additional Info: Enclosure: NEMA 3, 3R, 4, 12, 13, Contact Rating: 10A 600VAC, 10A 250VDC