Menu Search
EATON #E30KLAE2

Logic Level Block 1-NC 30.5 mm Square

SKU # 78211346505 Manufacturer Series: E30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Logic Level Block
Size: 30.5mm Square
Contact Material: Palladium
Block Material: Phenolic
Contacts: 1-NC
Terminal Type: Pressure

Additional Info: Enclosure: NEMA 3, 3R, 4, 12, 13, Contact Rating: 10A 600VAC, 10A 250VDC, Single Circuit