Menu Search
Search
SIEMENS #3SB3101-8BC21

Pushbutton, 22.0 mm, Momentary, 2 Buttons, Flush Green Button

SKU # 75455448494 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double Pushbutton/Indicating Light Operator
Size: 22mm
Number of Buttons: 2
Button Style: Flush Green, Red
Operation: Momentary
Number of Lights: 1

Multi-Function Pushbutton Combination Operators: Type - Double Pushbutton/Indicating Light Operator; Size - 22.0 mm; Number of Buttons - 2; Button Style - Flush Green, Red; Operation - Momentary; Number of Lights - 1; Manufacturer Series - 3SB3