Menu Search
EATON #E30EX13

Square Pushbutton/Indicating Light w/o Lens 2 Button 1 Light 3R, 4

SKU # 78211318452 Manufacturer Series: E30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Pushbutton/Indicating Light w/o Lens
Size: 30.5mm
NEMA: 3R, 4
Number of Buttons: 2
Button Style: E
Operation: Momentary w/Interlock
Number of Lights: 1
Lens Style: J
Lamp Power Source: Full Voltage, 24VAC/DC
Lamp Type: Incandescent
Lamp Number: 24PSB

Multi-Function Pushbutton Combination Operators: Type - Square Pushbutton/Indicating Light w/o Lens; Size - 30.5 mm; NEMA - 3R, 4; Number of Buttons - 2; Button Style - E; Operation - Momentary w/Interlock; Number of Lights - 1; Lens Style - J; Lamp Power Source - Full Voltage, 24VAC/DC; Lamp Type - Incandescent; Lamp Number - 24PSB; Manufacturer Series - E30