Menu Search
Search
EATON #E30EE

Square Pushbutton/Indicating Light w/o Lens 2 Button 1 Light 3R, 4

SKU # 78211327844 Manufacturer Series: E30
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Pushbutton/Indicating Light w/o Lens
Size: 30.5mm
NEMA: 3R, 4
Number of Buttons: 2
Button Style: E
Operation: Momentary
Number of Lights: 1
Lens Style: J
Lamp Power Source: Transformer, 600VAC
Lamp Type: Incandescent
Lamp Number: 6PSB

Multi-Function Pushbutton Combination Operators: Type - Square Pushbutton/Indicating Light w/o Lens; Size - 30.5 mm; NEMA - 3R, 4; Number of Buttons - 2; Button Style - E; Operation - Momentary; Number of Lights - 1; Lens Style - J; Lamp Power Source - Transformer, 600VAC; Lamp Type - Incandescent; Lamp Number - 6PSB; Manufacturer Series - E30