Menu Search
Search
EATON #E30JX21

Square Pushbutton/Indicating Light and Off Release Bar 2 Button 2 Light 3, 3R, 4, 12, 13

SKU # 78211346476 Manufacturer Series: E30
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Pushbutton/Indicating Light and Off Release Bar
Size: 30.5mm
NEMA: 3, 3R, 4, 12, 13
Number of Buttons: 2
Button Style: D
Operation: Maintained
Number of Lights: 2
Lens Style: K
Lamp Power Source: Full Voltage, 6VAC/DC
Lamp Type: Incandescent
Lamp Number: 6PSB

Multi-Function Pushbutton Combination Operators: Type - Square Pushbutton/Indicating Light and Off Release Bar ; Size - 30.5 mm; NEMA - 3, 3R, 4, 12, 13; Number of Buttons - 2; Button Style - D; Operation - Maintained; Number of Lights - 2; Lens Style - K; Lamp Power Source - Full Voltage, 6VAC/DC; Lamp Type - Incandescent; Lamp Number - 6PSB; Additional Information - Maintained UP Top Button/Maintained DOWN Bottom Button; Manufacturer Series - E30

Additional Info: Maintained UP Top Button/Maintained DOWN Bottom Button