EATON #E30GX6

Square Pushbutton/Indicating Light and Off Release Bar 2 Button 1 Light 3, 3R, 4, 12, 13

SKU: 78211346456
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Square Pushbutton/Indicating Light and Off Release Bar
Size: 30.5mm
NEMA: 3, 3R, 4, 12, 13
Number of Buttons: 2
Operation: Maintained
Number of Lights: 1
Lamp Power Source: Full Voltage, 48VAC/DC
Lamp Type: Incandescent
Lamp Number: 48PSB
Manufacturer Series: E30
Description
Multi-Function Pushbutton Combination Operators: Type - Square Pushbutton/Indicating Light and Off Release Bar ; Size - 30.5 mm; NEMA - 3, 3R, 4, 12, 13; Number of Buttons - 2; Operation - Maintained; Number of Lights - 1; Lamp Power Source - Full Voltage, 48VAC/DC; Lamp Type - Incandescent; Lamp Number - 48PSB; Additional Information - Maintained IN Top Button/Maintained OUT Bottom Button; Manufacturer Series - E30
Additional Info: Maintained IN Top Button/Maintained OUT Bottom Button