Menu Search
Multi-Function Pushbutton Combination Operators Square Pushbutton/Indicating Light and Off Release Bar 2 Button 1 Light 3, 3R, 4, 12, 13

EATON #E30GE

Square Pushbutton/Indicating Light and Off Release Bar 2 Button 1 Light 3, 3R, 4, 12, 13

SKU #78211346443
Manufacturer Series: E30
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Square Pushbutton/Indicating Light and Off Release Bar
Size: 30.5mm
NEMA: 3, 3R, 4, 12, 13
Number of Buttons: 2
Button Style: D
Operation: Maintained
Number of Lights: 1
Lens Style: J
Lamp Power Source: Transformer, 600VAC 50/60 Hz
Lamp Type: Incandescent
Lamp Number: 6PSB

Multi-Function Pushbutton Combination Operators: Type - Square Pushbutton/Indicating Light and Off Release Bar ; Size - 30.5 mm; NEMA - 3, 3R, 4, 12, 13; Number of Buttons - 2; Button Style - D; Operation - Maintained; Number of Lights - 1; Lens Style - J; Lamp Power Source - Transformer, 600VAC 50/60 Hz; Lamp Type - Incandescent; Lamp Number - 6PSB; Additional Information - Maintained IN Top Button/Maintained OUT Bottom Button; Manufacturer Series - E30

Additional Info: Maintained IN Top Button/Maintained OUT Bottom Button