EATON #E30JG

Square Pushbutton/Indicating Light Operator 2 Button 1 Light 4,4X,13

SKU: 78211321498
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Square Pushbutton/Indicating Light Operator
Size: 30.5mm
NEMA: 4,4X,13
Number of Buttons: 2
Operation: Momentary, Maintained
Number of Lights: 1
Lens Style: G
Lamp Power Source: Transformer, 120VAC
Manufacturer Series: E30
Description
Multi-Function Pushbutton Combination Operators: Type - Square Pushbutton/Indicating Light Operator; Size - 30.5 mm; NEMA - 4,4X,13; Number of Buttons - 2; Operation - Momentary, Maintained; Number of Lights - 1; Lens Style - G; Lamp Power Source - Transformer, 120VAC; Manufacturer Series - E30