Menu Search

EATON #E30DN

Square Pushbutton/Indicating Light Operator 1 Button 1 Light 3, 3R, 4, 12, 13

SKU: 78211346398
Manufacturer Series: E30
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Square Pushbutton/Indicating Light Operator
Size: 30.5mm
NEMA: 3, 3R, 4, 12, 13
Number of Buttons: 1
Button Style: B
Operation: Momentary
Number of Lights: 1
Lens Style: G
Lamp Power Source: Transformer, 208VAC 50/60 Hz
Lamp Type: Incandescent
Lamp Number: 6PSB
Description
Multi-Function Pushbutton Combination Operators: Type - Square Pushbutton/Indicating Light Operator; Size - 30.5 mm; NEMA - 3, 3R, 4, 12, 13; Number of Buttons - 1; Button Style - B; Operation - Momentary; Number of Lights - 1; Lens Style - G; Lamp Power Source - Transformer, 208VAC 50/60 Hz; Lamp Type - Incandescent; Lamp Number - 6PSB; Additional Information - Momentary OPEN Bottom Button; Manufacturer Series - E30
Additional Info: Momentary OPEN Bottom Button