Menu Search
Search
WIRE PRODUCTS #EXTRUDE

Wire, Extrude; 14 AWG; 2C; Yellow/White; 1000 ft

SKU # 78740614679
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extrude Wire
Conductor Count: 2C
Conductor Size: 14 AWG
Jacket Color: Red/White
Length: 1000 ft. (305m)
Shielded: UTP
Package: Drum