Menu Search
WIRE PRODUCTS #18

Wire, Auto Primary; 18 AWG; 2C; Purple/White

SKU # 78740318970 Manufacturer Series: GXL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Primary Wire
Conductor Type: Str Bare Copper
Conductor Count: 2C
Conductor Size: 18 AWG
Voltage: 60V
Jacket Color: Purple/White
Insulation: PVC
Conductor Stranding: 16 x 30
Nominal OD: 0.093 in. (2.37 mm)
Temperature Rating: 257°F (125°C)
Shielded: UTP
Package: Reel