Menu Search
Search
WIRE PRODUCTS #14

Wire, Auto Primary; 14 AWG; 2C; Orange/Black

SKU # 78740314509 Manufacturer Series: GXL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Primary Wire
Conductor Type: Str Bare Copper
Conductor Count: 2C
Conductor Size: 14 AWG
Voltage: 60V
Jacket Color: Orange/Black
Insulation: PVC
Conductor Stranding: 19 x 27
Nominal OD: 0.118 in. (3.00 mm)
Temperature Rating: 257°F (125°C)
Shielded: UTP
Package: Drum