Menu Search
Search
TAPPAN #P40020.1D

Multi-Conductor Cable, 300V, 2C, 18 AWG, Bare Cu

SKU # 47009098625
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Conductor Cable
Conductor Type: Bare Copper
Conductor Count: 2C
Conductor Size: 18 AWG
Voltage: 300V
Jacket Material: LS PVC
Jacket Color: White
Insulation: LSPVC
Jacket Rating: CL3P, CMP
Nominal OD: 0.150 in. (3.81 mm)
Temperature Rating: 75 Degree C
Shielded: UTP
Approval Listings: UL 13, 444, cULus Listed, NEC Article 725/800, NFPA 262