Menu Search
Search
TAPPAN #H91602.1

Access Control Cable, 300V, 2/4/6C, 18/22 AWG, 1000 ft L

SKU # 47009098649
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Access Control Cable
Conductor Count: 2/4/6C
Conductor Size: 18/22 AWG
Conductor Material: Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Yellow
Jacket Rating: CMP, CL3P
Conductor Stranding: Stranded
Nominal OD: 0.416 in., (10.57 mm)
Length: 1000 ft.
Shielded: STP
Shield Type: Overall Foil Shield