Menu Search
Search
OMNI CABLE #A11616

Cable, Tray; 16 AWG; 16C; Brown/Red

SKU # 78973498912
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tray Cable
Conductor Type: Str Bare Copper
Conductor Count: 16C
Conductor Size: 16 AWG
Voltage: 600V
Jacket Material: PVC
Jacket Color: Brown/Red
Insulation: PVC/Nylon
Nominal OD: 0.594 in. (15.08mm)
Temperature Rating: 90°C
Shielded: UTP
Approval Listings: IEEE 1202, UL 83 NEC Type THHN/THWN, UL 1581, UL 1277 Type TC-ER

Additional Info: Jacket Thickness: 0.060 in.